Shop CLE-LINE

15PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32

  • Mfr # C21112
  • Zoro # G7682547

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21112
Zoro #
G7682547
UPC #
697334211129
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Split Point
List Number
1802
Standards
ASME B94.11M
Finish - Machining
Straw/Bronze
Aircraft Drill
Yes
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Number of Drill Bits
15
Material - Machining
Cobalt
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Metal Index
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Size
1/16 in to 1/2 in by 32nds
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in
Wire Rope Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in
Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Description

The CLE-LINE C21112 is a jobber length drill bit set consisting of 15 fractional inch cobalt drill bits ranging in size from 1/16 inch to 1/2 inch. These cobalt drill bits include a 135-degree split point and a right-hand spiral (2-flute) geometry. are intended for use on the following materials: aluminum, cast iron, hardened steel, stainless steel, steel, and titanium. The set includes a metal drill index for storage. is manufactured to meet ASME B94.11M requirements.

  • Number of pieces: 15 drill bits with sizes from 1/16" to 1/2" by 32nds
  • Material: cobalt. (Intended for machining applications requiring cobalt drill bits.)
  • Bit length: Jobber length with overall lengths ranging from 1 7/8" to 6"
  • Point type: 135-degree split point.
  • Flutes: 2-flute spiral with helix angles between 21° and 34°
  • Shank diameter: 1/16" straight shank
  • Drill bit case: Metal index for storage and organization
  • Cutting direction: Right-hand spiral suitable for conventional drilling
  • Material compatibility: use on aluminum, cast iron, hardened steel, stainless steel, steel, and titanium
  • Standards: ASME B94.11M.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.