18PC HD Blk&Gld Jobber Drill and Plug Hand Tap Set CLE 1878 HSS, N36, N29, N25, N21, N7, F, 5/16, U, 27/64
- Mfr # C21191
- Zoro # G4954120
Key Features
Specifications
Details
- MFR #
- C21191
- Zoro #
- G4954120
- UPC #
- -
- Country of Origin
- United States
- Item
- Drill and Tap Set
- Number of Pieces
- 18
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit Set
- Coolant Fed
- Non-Coolant Through
- Finish - Machining
- Black Oxide
- Measurement System
- Wire
- Drill Bit Point Type
- Split Point
- Finish
- Black Oxide
Dimensions
- Depth:Dia. Ratio
- 4xD
- Depth x Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch, Letter, Wire
- Drill Bit Size
- #2
Description
The CLE-LINE - C21191 is a drill and tap set designed for drilling and tapping tasks. The set includes drill bits sized by fractional inch, letter, and wire measurement systems. The drill bits feature a split point tip type and are intended for right-hand cutting direction. This set has no internal coolant passages (non-coolant through), external cooling may be required depending on the material and drilling/tapping conditions. The bits have a black oxide machining finish and supports a depth-to-diameter ratio of 4xD, which indicates the maximum drilling depth relative to the bit diameter.
Key Features:
- Number of pieces: 18
- Drill bit sizes measured in fractional inch, letter, and wire systems
- Drill bit point type: Split point
- Cutting direction: Right hand
- Coolant fed: Non-coolant through (no internal coolant passages)
- Finish: Black oxide machining
- Depth-to-diameter ratio: 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.