Shop CLE-LINE

2PC 1 Each 27/64 & 1/2-13UNC HSS Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright

  • Mfr # C22301
  • Zoro # G4756418

product price: 
$
23.29
/ea

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C22301
Zoro #
G4756418
UPC #
-
Country of Origin
United States
Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
2
Item
Drill Bit and Tap Set
Shank Type
Straight
Includes
Jobber Drills, Plastic Tube Case, Plug Spiral Point Taps
Impact Rated
Not Impact Rated
Drill Bit Point Angle
118 Degrees
Tap Chamfer
Plug
Thread Type
NC
Drill Bit Material
High Speed Steel
Threads per Inch
13
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Type
Spiral Point
Thread Pitch
13
Measurement System
Fractional Inch
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Drill Bit Finish
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Thread Limit
2B
Number Of Taps
1
Secondary Material Application ISO Code
M
Thread Direction
Right Hand
Number Of Drills
1
Features
Spiral Point
Primary Material Application
All Materials
Tap Material
High Speed Steel
Drill Series
1898
Finish - Machining
Bright (Uncoated)
Additional Tools Included
Jobber Drills, Plastic Tube Case, Plug Spiral Point Taps
Number of Drill Bits Included
1
Tap Style
Spiral Point

Dimensions

Sizes Included
27/64, 1/2-13
Drill Sizes
27/64 in
Tap Sizes Included
1/2"-13
Dimensions Standard
Fractional Inch
Smallest Thread Size
1/2"-13
Tap Drill Size
27/64 in
Largest Thread Size
1/2-13"
Size Range
1/2-13 in
Thread Sizes Included
1/2"-13
Drill Bit Dia. Included
27/64 in
Smallest Drill Bit Dia.
27/64 in
Drill Bit Sizes Included
27/64 in

Description

Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 27/64 in, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. 27/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.