5/16 HSCO TiN-Tipped 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1501-TT RHS/RHC

  • Mfr # C66017

  • Zoro # G000451144


product price:  $5.99
/ea
Sold in multiples of 6 for $35.94

Key Features

Overall Length
4 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/16 in
Number of Flutes
2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C66017
Zoro #
G000451144
UPC #
697334660170
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Drill Bit Size
5/16 in
Shank Dia.
5/16 in
Flute Length
3 3/16 in
Shank Length
1 5/16 in
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 3/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN Tip
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Decimal Equivalent
0.3125
List Number
1501-TT
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Standards
ASME B94.11M
Web Construction
Split
Drill Bit Point Type
Split Point
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
M35
Secondary Material Application ISO Code
M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiN Tip, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.