This item is Discontinued.
This item is Discontinued.
Ball Bur SD, Single End, 3.00mm, Carbide (Discontinued)
Mfr #
C17724
Zoro #
G4955021
UPC # 697334177241
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17724
- Zoro #
- G4955021
- UPC #
- 697334177241
- Country of Origin
- United States
- Trade Number
- SD-42
- Item
- Ball Bur SD
- Shank Material
- Carbide
- Abrading Application
- General Purpose Use for Smooth Finish
- Cut Type
- Single
- Material Category Application
- Cast Iron, Non-Ferrous Metals, Steel
- Head Shape
- Ball
- Coating
- Bright (Uncoated)
- Material Application
- Cast Iron, Non-Ferrous Metals, Steel
- Number of Ends
- Single End
- Head Material
- Carbide
- Primary Material Application
- Cast Iron, Non-Ferrous Metals, Steel
- Head Material Grade
- C2 Submicron
- Max. Speed
- 90,000 RPM
- Operating Speed - Maximum
- 90,000 RPM
Dimensions
- Length of Cut
- 2.50mm
- Overall Length
- 38.00mm
- Shank Dia.
- 3 mm
- Head Dia.
- 3 mm
- Head Length
- 2 1/2 mm
- Wire Rope Length
- 38.00mm
- Length
- 38.00mm
Description
Ball Bur SD, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 2 1/2 mm, Included Angle Not Applicable, Overall Length 38.00mm, Trade Number SD-42, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.