This item is Discontinued.
This item is Discontinued.
Ball Bur SD, Single End, 4.76mm, Carbide (Discontinued)
Mfr #
C17412
Zoro #
G4954936
UPC # 697334174127
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17412
- Zoro #
- G4954936
- UPC #
- 697334174127
- Country of Origin
- United States
- Trade Number
- SD-53
- Item
- Ball Bur SD
- Shank Material
- Carbide
- Head Shape
- Ball
- Head Material
- Carbide
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Cut Type
- Double
- Coating
- Bright (Uncoated)
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Non-Ferrous Metals, Stainless Steel, Steel, Titanium
- Max. Speed
- 80,000 RPM
- Number of Ends
- Single End
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- Head Material Grade
- C2 Submicron
- Operating Speed - Maximum
- 80,000 RPM
Dimensions
- Length of Cut
- 4.76mm
- Overall Length
- 38.10mm
- Head Dia.
- 4 49/64 mm
- Shank Dia.
- 3 mm
- Head Length
- 4 49/64 mm
- Wire Rope Length
- 38.10mm
- Length
- 38.10mm
Description
Ball Bur SD, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 4 49/64 mm, Included Angle Not Applicable, Overall Length 38.10mm, Trade Number SD-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.