This item is Discontinued.

Cle-Line Ball Bur SD, Single End, 4.76mm, Carbide C17741

This item is Discontinued.

Cle-Line

Ball Bur SD, Single End, 4.76mm, Carbide (Discontinued)

Mfr # C17741
Zoro # G4954945
UPC # 697334177418
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17741
Zoro #
G4954945
UPC #
697334177418
Country of Origin
United States
Trade Number
SD-53
Item
Ball Bur SD
Shank Material
Carbide
Number of Ends
Single End
Cut Type
Single
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
80,000 RPM
Head Shape
Ball
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
80,000 RPM

Dimensions

Length of Cut
4.76mm
Overall Length
38.10mm
Head Dia.
4 49/64 mm
Shank Dia.
3 mm
Head Length
4 49/64 mm
Wire Rope Length
38.10mm
Length
38.10mm

Description

Ball Bur SD, Cut Type Single, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 4 49/64 mm, Included Angle Not Applicable, Overall Length 38.10mm, Trade Number SD-53, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.