This item is Discontinued.

Cle-Line Ball Bur SD, Single End, 6.00mm, Carbide C17455

This item is Discontinued.

Cle-Line

Ball Bur SD, Single End, 6.00mm, Carbide (Discontinued)

Mfr # C17455
Zoro # G4955207
UPC # 697334174554
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17455
Zoro #
G4955207
UPC #
697334174554
Country of Origin
United States
Trade Number
SD-1
Item
Ball Bur SD
Shank Material
Carbide
Cut Type
Double
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Head Shape
Ball
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Max. Speed
70,000 RPM
Head Material Grade
C2 Submicron
Operating Speed - Maximum
70,000 RPM

Dimensions

Length of Cut
6.00mm
Overall Length
50.80mm
Shank Dia.
6 mm
Head Dia.
6 mm
Head Length
6 mm
Wire Rope Length
50.80mm
Length
50.80mm

Description

Ball Bur SD, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 6 mm, Included Angle Not Applicable, Overall Length 50.80mm, Trade Number SD-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.