Shop CLE-LINE
See all product information
Create Account
Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, Bi-Metal, 0.035" Thick
- Mfr # C254437WTL
- Zoro # G1206863
product price:Â
$
56.29
/ea
Key Features
Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Material
Bi-Metal
Tooth Type
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C254437WTL
- Zoro #
- G1206863
- UPC #
- 662355006252
- Country of Origin
- China
- Item
- Band Saw Blade
- Teeth per Inch
- 10/14
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- M42
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
- Blade Material
- Bi-Metal
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Straight Tooth
- Primary Material Application
- Moderate to difficult to cut material.
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 10 ft 10-1/2 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 10 ft 10-1/2 in
- Overall Width
- 1 in
- Blade Thickness
- 0.035 in
- Blade Width
- 1 in
- Blade Length
- 130.5 in
- Overall Thickness
- 0.035 in
- Wire Rope Length
- 10 ft 10-1/2 in
Description
Band Saw Blade, Primary Material Application Moderate to difficult to cut material., Tool Brand Cle-Line, Blade Width 1 in, Blade Length 130.5 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, For Use With Saw Type Band Saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.