Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, Bimetal, 0.042" Thick
Mfr # C254421WTL
Zoro # G1207046
product price:Â $57.19
/eaKey Features
Thickness
0.042"
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C254421WTL
Zoro #
G1207046
UPC #
662355006092
Country of Origin
Multiple
Dimensions
Length
11 ft. 6"
Width
1-1/4"
Thickness
0.042"
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Material
Bimetal
Tooth Type
Variable
Grade
M42
Application
Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose Wood, Furniture
For Use With Saw Type
Band Saws
For Use With
Band Saws
Description
Band Saw Blade, Teeth per Inch 3/4, For Use With Saw Type Band Saws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.