This item is Discontinued.
This item is Discontinued.
Cylinder Bur SB, Flat End, 6.00mm, Carbide (Discontinued)
Mfr #
C17507
Zoro #
G4956826
UPC # 697334175070
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17507
- Zoro #
- G4956826
- UPC #
- 697334175070
- Country of Origin
- United States
- Trade Number
- SB-1
- Item
- Cylinder Bur SB
- Shank Material
- Carbide
- Cut Type
- Double
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Head Shape
- Cylinder
- Number of Ends
- Single End
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Material Application
- , Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- End Type
- Flat
- Coating
- Bright (Uncoated)
- Head Material
- Carbide
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 15.90mm
- Overall Length
- 50 51/64 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 6 mm
- Head Length
- 15 29/32 mm
- Wire Rope Length
- 50 51/64 mm
- Length
- 50 51/64 mm
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 mm, Head Length 15 29/32 mm, Included Angle Not Applicable, Overall Length 50 51/64 mm, Trade Number SB-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.