This item is Discontinued.
This item is Discontinued.
Tree Bur SF, Double Cut, 3.00mm (Discontinued)
Mfr #
C17526
Zoro #
G4956248
UPC # 697334175261
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17526
- Zoro #
- G4956248
- UPC #
- 697334175261
- Country of Origin
- United States
- Trade Number
- SF-42
- Item
- Tree Bur SF
- Shank Material
- Carbide
- Head Shape
- Tree
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Cut Type
- Double
- Head Material
- Carbide
- End Type
- Radius
- Coating
- Bright (Uncoated)
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Number of Ends
- Single End
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 38 mm
- Head Dia.
- 3 mm
- Shank Dia.
- 3 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 38 mm
- Length
- 38 mm
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SF-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.