This item is Discontinued.
This item is Discontinued.
Tree Bur SF, Single Cut, 6.35mm (Discontinued)
Mfr #
C17596
Zoro #
G4956196
UPC # 697334175964
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17596
- Zoro #
- G4956196
- UPC #
- 697334175964
- Country of Origin
- United States
- Trade Number
- SF-51
- Item
- Tree Bur SF
- Shank Material
- Steel
- End Type
- Radius
- Cut Type
- Single
- Material Category Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Coating
- Bright (Uncoated)
- Head Shape
- Tree
- Number of Ends
- Single End
- Material Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Head Material
- Carbide
- Abrading Application
- General Purpose Use for Smooth Finish
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 44 1/2 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 6 11/32 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 44 1/2 mm
- Length
- 44 1/2 mm
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 6 11/32 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 44 1/2 mm, Trade Number SF-51, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.