This item is Discontinued.
This item is Discontinued.
Cone Bur, Pointed End, 3.00mm, Carbide (Discontinued)
Mfr #
C17498
Zoro #
G4955721
UPC # 697334174981
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17498
- Zoro #
- G4955721
- UPC #
- 697334174981
- Country of Origin
- United States
- Trade Number
- SM-42
- Item
- Cone Bur
- Shank Material
- Carbide
- Coating
- Bright (Uncoated)
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Head Material
- Carbide
- End Type
- Pointed
- Included Angle
- 14 Degrees
- Number of Ends
- Single End
- Cut Type
- Double
Dimensions
- Length of Cut
- 11.10mm
- Overall Length
- 38 3/32 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 3 mm
- Head Length
- 11 3/32 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 11 3/32 mm, Included Angle 14 Degrees , Overall Length 38 3/32 mm, Trade Number SM-42, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.