This item is Discontinued.
This item is Discontinued.
Oval Bur SE, Radius End, 4.76mm, Carbide (Discontinued)
Mfr #
C17489
Zoro #
G4955539
UPC # 697334174899
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17489
- Zoro #
- G4955539
- UPC #
- 697334174899
- Country of Origin
- United States
- Trade Number
- SE-53
- Item
- Oval Bur SE
- Shank Material
- Carbide
- Cut Type
- Double
- Head Material
- Carbide
- Number of Ends
- Single End
- Head Shape
- Oval
- Coating
- Bright (Uncoated)
- End Type
- Radius
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Max. Speed
- 80,000 RPM
- Operating Speed - Maximum
- 80,000 RPM
Dimensions
- Length of Cut
- 7.10mm
- Overall Length
- 38 3/32 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 4 49/64 mm
- Head Length
- 7 3/32 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 7 3/32 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SE-53, Head Shape Oval, Operating Speed - Maximum 80,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.