This item is Discontinued.
This item is Discontinued.
Ball Bur SD, Single End, 9.53mm, Carbide (Discontinued)
Mfr #
C17456
Zoro #
G4955100
UPC # 697334174561
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17456
- Zoro #
- G4955100
- UPC #
- 697334174561
- Country of Origin
- United States
- Trade Number
- SD-3
- Item
- Ball Bur SD
- Shank Material
- Steel
- Head Shape
- Ball
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Coating
- Bright (Uncoated)
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Cut Type
- Double
- Max. Speed
- 66,000 RPM
- Number of Ends
- Single End
- Head Material
- Carbide
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- Head Material Grade
- C2 Submicron
- Operating Speed - Maximum
- 66,000 RPM
Dimensions
- Length of Cut
- 9.53mm
- Overall Length
- 52.80mm
- Shank Dia.
- 6 mm
- Head Dia.
- 9 17/32 mm
- Head Length
- 9 17/32 mm
- Wire Rope Length
- 52.80mm
- Length
- 52.80mm
Description
Ball Bur SD, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 9 17/32 mm, Included Angle Not Applicable, Overall Length 52.80mm, Trade Number SD-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.