Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF
Mfr # C65076
Zoro # G4960378
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65076
- Zoro # G4960378
- UPC # 697334650768
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Length | 13/16 in |
Thread Size | #10-32 |
Outside Dia. | 13/16 in |
Details
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12MM-1.25 4FL BOTTOM TAP - 2800 (28A120CB)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- KLEIN TOOLS 9 Piece Knockout Punch Set with Wrench, 10 ga. (53732SEN)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Grey, Gray, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- DRILL AMERICA 1/2"-13 2" OD HSS Round Adjustable Die (DWTH2-1213)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- Cle-Line Dies