This item is Discontinued.

Cle-Line Cone Bur, Pointed End, 3.00mm, Carbide C17672

This item is Discontinued.

Cle-Line

Cone Bur, Pointed End, 3.00mm, Carbide (Discontinued)

Mfr # C17672
Zoro # G4955715
UPC # 697334176725
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17672
Zoro #
G4955715
UPC #
697334176725
Country of Origin
United States
Trade Number
SM-42
Item
Cone Bur
Shank Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Head Material
Carbide
Number of Ends
Single End
Included Angle
14 Degrees
End Type
Pointed
Cut Type
Single

Dimensions

Length of Cut
11.10mm
Overall Length
38 3/32 mm
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
11 3/32 mm
Wire Rope Length
38 3/32 mm
Length
38 3/32 mm

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 11 3/32 mm, Included Angle 14 Degrees , Overall Length 38 3/32 mm, Trade Number SM-42, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.