This item is Discontinued.
This item is Discontinued.
Cone Bur, Pointed End, 3/8", Carbide (Discontinued)
Mfr #
C17497
Zoro #
G4955758
UPC # 697334174974
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17497
- Zoro #
- G4955758
- UPC #
- 697334174974
- Country of Origin
- United States
- Trade Number
- SM-4
- Item
- Cone Bur
- Shank Material
- Steel
- End Type
- Pointed
- Cut Type
- Double
- Max. Speed
- 66,000 RPM
- Coating
- Bright (Uncoated)
- Number of Ends
- Single End
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Head Material
- Carbide
- Included Angle
- 28 Degrees
- Operating Speed - Maximum
- 66,000 RPM
Dimensions
- Length of Cut
- 0.6260 in
- Overall Length
- 2 1/2 in
- Head Dia.
- 3/8 in
- Shank Dia.
- 6 mm
- Head Length
- 5/8 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.