This item is Discontinued.
This item is Discontinued.
Cone Bur, Pointed End, 5/8", Carbide (Discontinued)
Mfr #
C17699
Zoro #
G4955645
UPC # 697334176992
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17699
- Zoro #
- G4955645
- UPC #
- 697334176992
- Country of Origin
- United States
- Trade Number
- SM-6
- Item
- Cone Bur
- Shank Material
- Steel
- Cut Type
- Single
- Abrading Application
- General Purpose Use for Smooth Finish
- Number of Ends
- Single End
- Head Material
- Carbide
- Coating
- Bright (Uncoated)
- Max. Speed
- 40,000 RPM
- Included Angle
- 31 Degrees
- End Type
- Pointed
- Operating Speed - Maximum
- 40,000 RPM
Dimensions
- Length of Cut
- 1 in
- Overall Length
- 2 7/8 in
- Head Dia.
- 5/8 in
- Shank Dia.
- 1/4 in
- Head Length
- 1 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle 31 Degrees , Overall Length 2 7/8 in, Trade Number SM-6, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.