This item is Discontinued.
This item is Discontinued.
Cone Bur, Radius End, 1/2", "Carbide (Discontinued)
Mfr #
C17594
Zoro #
G4955347
UPC # 697334175940
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17594
- Zoro #
- G4955347
- UPC #
- 697334175940
- Country of Origin
- United States
- Trade Number
- SL-4
- Item
- Cone Bur
- Shank Material
- Steel
- Cut Type
- Double
- Coating
- Bright (Uncoated)
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Included Angle
- 14 Degrees
- Head Shape
- Cone
- Max. Speed
- 50,000 RPM
- Head Material
- Carbide
- End Type
- Radius
- Operating Speed - Maximum
- 50,000 RPM
Dimensions
- Length of Cut
- 1-1/8 in
- Overall Length
- 3 in
- Head Dia.
- 1/2 in
- Shank Dia.
- 6 mm
- Head Length
- 1 1/8 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.