This item is Discontinued.
This item is Discontinued.
Cone Bur, Radius End, 3/8", "Carbide (Discontinued)
Mfr #
C17719
Zoro #
G4955371
UPC # 697334177197
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17719
- Zoro #
- G4955371
- UPC #
- 697334177197
- Country of Origin
- United States
- Trade Number
- SL-3
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Coating
- Bright (Uncoated)
- Included Angle
- 14 Degrees
- End Type
- Radius
- Abrading Application
- General Purpose Use for Smooth Finish
- Max. Speed
- 66,000 RPM
- Head Material
- Carbide
- Cut Type
- Single
- Head Shape
- Cone
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- List Number
- 1852
- Operating Speed - Maximum
- 66,000 RPM
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 1-1/16 in
- Overall Length
- 74 19/32 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 9 17/32 mm
- Head Length
- 27 mm
- Wire Rope Length
- 74 19/32 mm
- Length
- 74 19/32 mm
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 27 mm, Included Angle 14 Degrees , Overall Length 74 19/32 mm, Trade Number SL-3, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 66,000 RPM, List Number 1852, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.