This item is Discontinued.
This item is Discontinued.
Cylinder Bur SA, Carbide, 6.00mm, Double (Discontinued)
Mfr #
C17589
Zoro #
G4957097
UPC # 697334175896
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17589
- Zoro #
- G4957097
- UPC #
- 697334175896
- Country of Origin
- United States
- Trade Number
- SA-2
- Item
- Cylinder Bur SA
- Shank Material
- Steel
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Head Material
- Carbide
- Coating
- Bright (Uncoated)
- Number of Ends
- Single End
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Cut Type
- Double
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 19.10 mm
- Overall Length
- 63 1/2 mm
- Head Dia.
- 7 15/16 mm
- Shank Dia.
- 6 mm
- Head Length
- 19 3/32 mm
- Wire Rope Length
- 63 1/2 mm
- Length
- 63 1/2 mm
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 7 15/16 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SA-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.