This item is Discontinued.

Cle-Line Cylinder Bur SA, Carbide, 6.00mm, Double C17590

This item is Discontinued.

Cle-Line

Cylinder Bur SA, Carbide, 6.00mm, Double (Discontinued)

Mfr # C17590
Zoro # G4957060
UPC # 697334175902
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17590
Zoro #
G4957060
UPC #
697334175902
Country of Origin
United States
Trade Number
SA-3
Item
Cylinder Bur SA
Shank Material
Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Cut Type
Double
Head Material
Carbide
Coating
Bright (Uncoated)
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium

Dimensions

Length of Cut
19.10 mm
Overall Length
63 1/2 mm
Shank Dia.
6 mm
Head Dia.
9 17/32 mm
Head Length
19 3/32 mm
Wire Rope Length
63 1/2 mm
Length
63 1/2 mm

Description

Cylinder Bur SA, Cut Type Double, Shank Dia. 6 mm, Head Dia. 9 17/32 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SA-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.