This item is Discontinued.
This item is Discontinued.
Cylinder Bur SB, Flat End, 3.00mm, Carbide (Discontinued)
Mfr #
C17632
Zoro #
G4956738
UPC # 697334176329
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17632
- Zoro #
- G4956738
- UPC #
- 697334176329
- Country of Origin
- United States
- Trade Number
- SB-43
- Item
- Cylinder Bur SB
- Shank Material
- Carbide
- Cut Type
- Single
- Head Material
- Carbide
- Number of Ends
- Single End
- Coating
- Bright (Uncoated)
- Head Shape
- Cylinder
- Material Category Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- End Type
- Flat
- Material Application
- Cast Iron, Ferrous and Non-Ferrous Metals, Steel
- Abrading Application
- General Purpose Use for Smooth Finish
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Dimensions
- Length of Cut
- 14.30mm
- Overall Length
- 38 3/32 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 3 mm
- Head Length
- 14 19/64 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SB-43, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.