This item is Discontinued.

Cle-Line Cylinder Bur SC, Radius, 3.00mm, Carbide C17517

This item is Discontinued.

Cle-Line

Cylinder Bur SC, Radius, 3.00mm, Carbide (Discontinued)

Mfr # C17517
Zoro # G4956528
UPC # 697334175179
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17517
Zoro #
G4956528
UPC #
697334175179
Country of Origin
United States
Trade Number
SC-43
Item
Cylinder Bur SC
Shank Material
Carbide
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
End Type
Radius
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Cut Type
Double
Coating
Bright (Uncoated)
Head Material
Carbide
Head Shape
Cylinder
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium

Dimensions

Length of Cut
14.30mm
Overall Length
38 3/32 mm
Shank Dia.
3 mm
Head Dia.
3 mm
Head Length
14 19/64 mm
Wire Rope Length
38 3/32 mm
Length
38 3/32 mm

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 14 19/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.