This item is Discontinued.
This item is Discontinued.
Cylinder Bur SC, Radius, 3.97mm, Carbide (Discontinued)
Mfr #
C17520
Zoro #
G4956467
UPC # 697334175209
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17520
- Zoro #
- G4956467
- UPC #
- 697334175209
- Country of Origin
- United States
- Trade Number
- SC-52
- Item
- Cylinder Bur SC
- Shank Material
- Carbide
- Cut Type
- Double
- Head Shape
- Cylinder
- Coating
- Bright (Uncoated)
- End Type
- Radius
- Head Material
- Carbide
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Number of Ends
- Single End
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 38 3/32 mm
- Head Dia.
- 3 31/32 mm
- Shank Dia.
- 3 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 3 31/32 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-52, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.