This item is Discontinued.
This item is Discontinued.
Cylinder Bur SC, Radius, 4.76mm, Carbide (Discontinued)
Mfr #
C17521
Zoro #
G4956458
UPC # 697334175216
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17521
- Zoro #
- G4956458
- UPC #
- 697334175216
- Country of Origin
- United States
- Trade Number
- SC-53
- Item
- Cylinder Bur SC
- Shank Material
- Carbide
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- End Type
- Radius
- Head Shape
- Cylinder
- Number of Ends
- Single End
- Head Material
- Carbide
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Cut Type
- Double
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Coating
- Bright (Uncoated)
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 38 3/32 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 4 49/64 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SC-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.