This item is Discontinued.
This item is Discontinued.
Cylinder Bur SC, Radius, 6.35mm, Carbide (Discontinued)
Mfr #
C17519
Zoro #
G4956476
UPC # 697334175193
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17519
- Zoro #
- G4956476
- UPC #
- 697334175193
- Country of Origin
- United States
- Trade Number
- SC-51
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Number of Ends
- Single End
- Head Shape
- Cylinder
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- End Type
- Radius
- Head Material
- Carbide
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Coating
- Bright (Uncoated)
- Cut Type
- Double
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- List Number
- 1847
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 12.70mm
- Overall Length
- 44 1/2 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 6 11/32 mm
- Head Length
- 12 45/64 mm
- Wire Rope Length
- 44 1/2 mm
- Length
- 44 1/2 mm
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 6 11/32 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 44 1/2 mm, Trade Number SC-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, List Number 1847, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.