This item is Discontinued.

Cle-Line Cylinder Bur SC, Radius, 7.94mm, Carbide C17514

This item is Discontinued.

Cle-Line

Cylinder Bur SC, Radius, 7.94mm, Carbide (Discontinued)

Mfr # C17514
Zoro # G4956598
UPC # 697334175148
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17514
Zoro #
G4956598
UPC #
697334175148
Country of Origin
United States
Trade Number
SC-2
Item
Cylinder Bur SC
Shank Material
Steel
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Number of Ends
Single End
Cut Type
Double
Head Shape
Cylinder
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Radius
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium

Dimensions

Length of Cut
19.10mm
Overall Length
63 1/2 mm
Head Dia.
7 15/16 mm
Shank Dia.
6 mm
Head Length
19 3/32 mm
Wire Rope Length
63 1/2 mm
Length
63 1/2 mm

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 7 15/16 mm, Head Length 19 3/32 mm, Included Angle Not Applicable, Overall Length 63 1/2 mm, Trade Number SC-2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.