Shop CLE-LINE
See all product information
Create Account
31/64 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC
- Mfr # C23648
- Zoro # G809215299
product price:Â
$
19.29
/ea
Sold in multiples of 6 for
$115.74
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C23648
- Zoro #
- G809215299
- UPC #
- 697334236481
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- List Number
- 1803
- Decimal Equivalent
- 0.4844 in
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Helix Angle
- 21 to 34 Degrees
- Drill Bit Point Type
- Split Point
- Material Grade - Machining
- Heavy Duty
- Primary Material Application
- Aluminum, Cast Iron, Steel
- Spiral Direction
- Right Hand
- Aircraft Drill
- Yes
- Primary Material Application ISO Code
- K, N, P
- Measurement System
- Fractional Inch
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 34 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 6 in
- Shank Dia.
- 31/64 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 4 3/8 in
- Maximum Drilling Depth
- 3.2813 in
- Drill Length Class
- Aircraft Extension
- Shank Length
- 1 5/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size 31/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 3.2813 in, Fractional Inch, 4xD
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.