Shop CLE-LINE
See all product information
Create Account
Screw Machine Length Drill, H Size, 135 Degrees Point Angle, Spiral Flute
- Mfr # C24066
- Zoro # G209215257
product price:Â
$
3.35
/ea
Sold in multiples of 12 for
$40.20
Key Features
Overall Length
2 11/16 in
Flute Length
1 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24066
- Zoro #
- G209215257
- UPC #
- 662355009802
- Country of Origin
- United States
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- List Number
- 1896
- Primary Material Application ISO Code
- H, K, M, P, S
- Shank Type - Machining
- Straight
- Measurement System
- Letter
- Decimal Equivalent
- 0.2660 in
- Primary Material Application
- Cast Iron, Steel
- Grade
- Heavy Duty
- Standards
- ASME B94.11M
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Material Grade - Machining
- Heavy Duty
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 32 Degrees
Dimensions
- Drill Bit Size
- H
- Overall Length
- 2 11/16 in
- Flute Length
- 1 1/2 in
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 1 1/2 in
- Shank Dia.
- 6.76 mm
- Drill Length Class
- Screw-Machine Length
- Shank Length
- 1 3/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
Screw Machine Drill Bit, Drill Bit Size H, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2660 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.