Shop CLE-LINE
See all product information
Create Account
11/16-16UNS HSS GH3 4-Flute Taper, Plug, Bottoming Straight Flute Hand Tap Set Cle-Line 0404 Bright
- Mfr # C00337
- Zoro # G1817888
product price:Â
$
90.25
/ea
Key Features
Overall Length
4 1/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
11/16"-16
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C00337
- Zoro #
- G1817888
- UPC #
- -
- Country of Origin
- United States
- Item
- Tap Set
- Tap Material
- High Speed Steel
- Tap Finish
- Bright (Uncoated)
- Thread Direction
- Right Hand
- Number of Flutes
- 4
- Number of Pieces
- 3
- Tap Style
- Straight Flute
- Standards
- USCTI Table 302
- List Number
- 0404
- Tap Chamfer
- Bottoming/Plug/Taper
- Tap Thread Type
- UNS
- Thread Standard
- UNS
- Thread Limit
- H3
- Class of Fit
- 2B
- Number Of Taps
- 3
Description
Tap Set, Tap Thread Size 11/16 In.-16, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 1 13/16 in, Overall Length 4 1/32 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.