This item is Discontinued.

Cle-Line Jobber Drill, 2.90mm, HSS C18583

This item is Discontinued.

Cle-Line

Jobber Drill, 2.90mm, HSS (Discontinued)

Mfr # C18583
Zoro # G4948049
UPC # 697334185833
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18583
Zoro #
G4948049
UPC #
697334185833
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Finish
Black and Gold Oxide
Drill Bit Grouping
Drill Bit
Standards
DIN 338
List Number
1872
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.1142
Primary Material Application ISO Code
K, N, P
Series
1872
Spiral Direction
Right Hand
Measurement System
Metric
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
61 mm
Drill Bit Size
2.9 mm
Shank Dia.
2.9 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
33 mm
Shank Length
28 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0237mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
31/32 in
Wire Rope Length
61 mm
Length
61 mm

Description

Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.1142, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.