This item is Discontinued.

Cle-Line Jobber Drill, 7.80mm, HSS C18602

This item is Discontinued.

Cle-Line

Jobber Drill, 7.80mm, HSS (Discontinued)

Mfr # C18602
Zoro # G4941076
UPC # 697334186021
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18602
Zoro #
G4941076
UPC #
697334186021
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Black and Gold Oxide
Standards
DIN 338
List Number
1872
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
35 Degrees to 45 Degrees
Decimal Equivalent
0.3071
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Series
1872
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
117 mm
Drill Bit Size
7.8 mm
Shank Dia.
7.8 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
42 mm
Flute Length
75 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0636mm
Maximum Drilling Depth
2 13/64 in
Wire Rope Length
117 mm
Length
117 mm

Description

Jobber Length Drill Bit, Drill Bit Size 7.8 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.3071, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.