This item is Discontinued.
This item is Discontinued.
Oval Bur SE, Radius End, 3.00mm, Carbide (Discontinued)
Mfr #
C17708
Zoro #
G4955575
UPC # 697334177081
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17708
- Zoro #
- G4955575
- UPC #
- 697334177081
- Country of Origin
- United States
- Trade Number
- SE-41
- Item
- Oval Bur SE
- Shank Material
- Carbide
- End Type
- Radius
- Head Shape
- Oval
- Head Material
- Carbide
- Cut Type
- Single
- Abrading Application
- General Purpose Use for Smooth Finish
- Coating
- Bright (Uncoated)
- Number of Ends
- Single End
Dimensions
- Length of Cut
- 5.50mm
- Overall Length
- 38 3/32 mm
- Shank Dia.
- 3 mm
- Head Dia.
- 3 mm
- Head Length
- 5 1/2 mm
- Wire Rope Length
- 38 3/32 mm
- Length
- 38 3/32 mm
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 5 1/2 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SE-41, Head Shape Oval, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.