This item is Discontinued.
This item is Discontinued.
Parabolic Drill, 135 deg., Blk/Gold 10.2mm (Discontinued)
Mfr #
C18610
Zoro #
G4941170
UPC # 697334186106
Country of Origin United States
Category Jobber Length Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10.2 mm
- Shank Dia.
- 10.2 mm
- Depth:Dia. Ratio
- 8xD
- Drill Bit Dimension Type
- Metric
- Depth x Dia. Ratio
- 8xD
- Shank Length
- 46 mm
- Flute Length
- 87 mm
- Maximum Drilling Depth
- 2 9/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 133 mm
- Length
- 133 mm
Description
Parabolic Drill,135 deg.,Blk/Gold 10.2mm, Drill Bit Size 10.2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.