This item is Discontinued.

Cle-Line Parabolic Drill, 135 deg., Blk/Gold 11.2mm C18614

This item is Discontinued.

Cle-Line

Parabolic Drill, 135 deg., Blk/Gold 11.2mm (Discontinued)

Mfr # C18614
Zoro # G4941137
UPC # 697334186144
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18614
Zoro #
G4941137
UPC #
697334186144
Country of Origin
United States
Item
Parabolic Drill,135 deg.,Blk/Gold 11.2mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Black and Gold Oxide
List Number
1872
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Split Point
Decimal Equivalent
0.4409
Primary Material Application ISO Code
K, N, P
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Helix Angle
35 Degrees to 45 Degrees
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
142 mm
Drill Bit Size
11.2 mm
Shank Dia.
7/16 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
8xD
Flute Length
94 mm
Shank Length
48 mm
Maximum Drilling Depth
2 49/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
142 mm
Length
142 mm

Description

Parabolic Drill,135 deg.,Blk/Gold 11.2mm, Drill Bit Size 11.2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4409, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.