Shop CLE-LINE
See all product information
Create Account
1/4 135 Degree Split Point Pilot Drill 4IN OAL Long Length With Whistle Notch On Shank Cle-Line
- Mfr # C25124
- Zoro # G1772594
product price:Â
$
3.49
/ea
Sold in multiples of 4 for
$13.96
Key Features
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25124
- Zoro #
- G1772594
- UPC #
- 093367251246
- Country of Origin
- China
- Item
- Pilot Drill 102MM(4"X1/4") 1885
- Material
- High Speed Steel
Description
Pilot Drill 102MM(4 In.X1/4 In.) 1885, Material High Speed Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.