Shop CLE-LINE
See all product information
Create Account
6X3/4X0.050 Straight 6T Plaster Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-BM (50/Tube)
- Mfr # C30184
- Zoro # G1772917
product price:Â
$
3.15
/ea
Sold in multiples of 50 for
$157.50
Key Features
Length
6 in
Application
Plaster
Cut Width
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30184
- Zoro #
- G1772917
- UPC #
- 093367301842
- Country of Origin
- China
- Item
- Reciprocating Saw Blade
- Application
- Plaster
Dimensions
- Length
- 6 in
- Cut Width
- 0.050 in
Description
Rsb-Bm Recips Plaster Cut 6 In.X3/4 In.X0.050 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.