No 6 Screw Extractor (Drill Size 13/32) Cle-Line 1829 Bright
- Mfr # C17176
- Zoro # G4957386
product price:Â
$
8.29
/ea
Key Features
For Removing Studs, Bolts, Screws
Yes
Material
Carbon Steel
Impact Rated
No
Overall Length
3 3/4 in
Material - Machining
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17176
- Zoro #
- G4957386
- UPC #
- 697334171768
- Country of Origin
- China
- Item
- Screw Extractor
- For Removing Studs, Bolts, Screws
- Yes
- Material
- Carbon Steel
- Impact Rated
- No
- Material - Machining
- Carbon Steel
- Extractor Type
- Spiral Flute Extractor
- For Bolt Thread Direction
- Right Hand
- Drive Type
- Square
- Compatible Thread Direction
- Right Hand
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 3 3/4 in
- Drill Size
- 13/32 in
- For Bolt Size
- 3/4 in to 1 in
- Drive Size
- 0.5938 in
- Extractor Size
- #6
- Compatible Bolt Size
- 3/4 in to 1 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Screw Extractor, Extractor Type Spiral Flute Extractor, Drill Size 13/32 in, For Bolt Size 3/4 in to 1 in, Material - Machining Carbon Steel, Overall Length 3 3/4 in, Drive Size 0.5938 in, Drive Type Square, For Bolt Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.