Shop CLE-LINE
See all product information
Create Account
Screw Extractor 5pc Set 1829 Cle-Line No 1 - No 5
- Mfr # C21149
- Zoro # G4957541
product price:Â
$
20.29
/ea
Key Features
For Removing Studs, Bolts, Screws
Yes
Material
Carbon Steel
Impact Rated
No
Overall Length
2 in, 2 3/8 in, 2 3/4 in, 3 in, 3 3/8 in
Drill Size
1/14 in, 17/64, 5/32 in, 5/64 in, 7/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21149
- Zoro #
- G4957541
- UPC #
- 697334211495
- Country of Origin
- China
- Item
- Screw Extractor Set
- For Removing Studs, Bolts, Screws
- Yes
- Material
- Carbon Steel
- Impact Rated
- No
- Extractor Type
- Spiral Flute Extractor
- Material - Machining
- Carbon Steel
- Drive Type
- Square
- For Bolt Thread Direction
- Right Hand
- Number of Pieces
- 5
- Includes
- Extractors #1, #2, #, #4, #5 in Pouch
- Container Type
- Pouch
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Overall Length
- 2 in, 2 3/8 in, 2 3/4 in, 3 in, 3 3/8 in
- Drill Size
- 1/14 in, 17/64, 5/32 in, 5/64 in, 7/64 in
- For Bolt Size
- #8 to 3/4 in
- Compatible Screw Head Size
- #8 to 3/4 in
- Compatible Bolt Size
- #8 to 3/4 in
- Includes Extractor Sizes
- #1, #2, #3, #4, #5
- Wire Rope Length
- 2 in, 2 3/8 in, 2 3/4 in, 3 in, 3 3/8 in
- Length
- 2 in, 2 3/8 in, 2 3/4 in, 3 in, 3 3/8 in
Description
Screw Extractor Set, Extractor Type Spiral Flute Extractor, Number of Pieces 5, Drill Size 1/14 in, 17/64, 5/32 in, 5/64 in, 7/64 in, For Bolt Size #8 to 3/4 in, Material - Machining Carbon Steel, Overall Length 2 in, 2 3/8 in, 2 3/4 in, 3 in, 3 3/8 in, Container Type Pouch, Drive Type Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.