Shop CLE-LINE

135 Degree Heavy-Duty Screw Machine Drill Cle-Line 1896 Steam Oxide HSS RHS/RHC 7/32 Bulk Packed

  • Mfr # C23470BP
  • Zoro # G3005018

product price: 
$
2.29
/ea

Key Features

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23470BP
Zoro #
G3005018
UPC #
-
Country of Origin
United States
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Standards
ASME B94.11M
Number of Pieces
0
Grade
Heavy Duty
Drill Bit Grouping
Drill Bit
List Number
1896
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
1896
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
7/32 in
Overall Length
2 3/8 in
Flute Length
1 1/4 in
Bit Dia.
7/32"
Drilling Length
1-1/4"
Shank Size
7/32"
Shank Dia.
7/32 in
Sizes Included
7/32"
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0453 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
2 3/8 in
Length
2 3/8 in

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.