This item is Discontinued.
This item is Discontinued.
Straight Flute Drill, 3/16", HSS (Discontinued)
Mfr #
C19000
Zoro #
G5766315
UPC # 697334190004
Country of Origin United States
Category Straight Flute Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 3 in
- Drill Bit Size
- 3/16 in
- Flute Length
- 1 1/2 in
- Drill Bit Dimension Type
- Fractional Inch
- Fractional Size (In.)
- 3/16
- Depth:Dia. Ratio
- 4xD
- Depth x Dia. Ratio
- 4xD
- Shank Dia.
- 3/16 in
- Diameter
- 0.1875
- Shank Length
- 1 1/2 in
- Shank Size
- 0.1875
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 3/4 in
- Drill Point Length
- 0.0341 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight Flute Drill Bit, Drill Bit Size 3/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1875, Fractional Inch, Conventional Point Drill Bit Point Type, Flute Length 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.