Straight Flute (Hand) Straight Flute Hand Tap, #12-24, Bottoming, UNC, High Speed Steel, 2

  • Mfr # C62027

  • Zoro # G4959039


product price:  $6.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62027
Zoro #
G4959039
UPC #
697334620273
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#12-24
Thread Length
15/16"
Square Size
0.1100 in
75% Thread Drill Size
4.45 mm
Thread Size
#12-24
Shank Length
1 7/16 in
Tap Length Standard
USCTI
65% Thread Drill Size
#13
55% Thread Drill Size
4.60 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
379
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
403
Threads per Inch
24
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Thread Limit
H3
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Pipe
Shank Type - Machining
Straight
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-24, UNC, Bottoming, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.