Shop CLE-LINE

HSS Taper Chamfer Straight Flute Hand Tap 0401 Cle-Line Bright 4-Flute GH2 No 10-32UNF

  • Mfr # C00731
  • Zoro # G1859440

product price: 
$
7.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#10
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C00731
Zoro #
G1859440
UPC #
697334007319
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
860.1-1080-037A1-PM 4234
Tap Thread Type
UNC
Standards
USCTI Table 302
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
401
Tap Shank Standard
USCTI
Extended Neck
Yes
Measurement System
Pipe
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H2
Thread Standard
UNF
Shank Type - Machining
Straight
Class of Fit
3B
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole
Shank Type
Square

Description

Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.88 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.