Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M12-1.75, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63239
  • Zoro # G4961516

product price: 
$
18.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63239
Zoro #
G4961516
UPC #
697334632399
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright (Uncoated)
List Number
0403M
Tap Grouping
Tap
Standards
USCTI Table 302
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
0403M
Primary Material Application ISO Code
K, N, P
Thread Limit
D6
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
1.75mm
Extended Neck
Yes
Thread Standard
Metric
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Overall Length
85.72 mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
D7
Thread Length
42.07 mm
55% Thread Drill Size
27/64 in
Tap Length Standard
USCTI
65% Thread Drill Size
10.50 mm
Shank Length
44.00 mm
Thread Size
M12x1.75
Square Size
6.99 mm
75% Thread Drill Size
10.30 mm
Square Width
6.99 mm
Shank Diameter
9.32 mm
Square Length
6.99 mm
Wire Rope Length
85.72 mm
Length
85.72 mm

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 85.72 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.