Cle-Line
Straight Flute Hand Tap, Bottoming, 4
Mfr # C63223
Zoro # G4961437
$9.61
14% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 C62028
- CLE-LINE Straight Flute Hand Tap , 3/4"-16 , Bottoming, Plug, Taper , 4 Flutes, C62092
- CLE-LINE Straight Flute Hand Tap , M16-2.00 , Taper , 4 Flutes, Metric Coarse C63245
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 C62104
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes C62046
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 C62036
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes C00734
- CLE-LINE Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC C00752
- CLE-LINE Straight Flute Hand Tap, Taper, 4 C00754
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes 2LXP7
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes 1974101
- Cle-Line Taps