This item is Discontinued.

This item is Discontinued.
Taper Shank Drill, Black, #4Ts 1-15/64" (Discontinued)
Mfr #
C20579
Zoro #
G4953518
UPC # 697334205791
Country of Origin United States
Category Taper Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20579
- Zoro #
- G4953518
- UPC #
- 697334205791
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Drill Bit Finish
- Black Oxide
- Decimal Equivalent
- 1.2344
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Application
- General Purpose Drilling
- List Number
- 1894
- Coolant Fed
- Non-Coolant Through
- Series
- 1894
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, P
- Helix Angle
- 21 Degrees to 34 Degrees
- Primary Material Application
- Cast Iron, Steel
- Drill Bit Point Type
- Conventional Point
- Spiral Direction
- Right Hand
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Drill Bit Size
- 1 15/64 in
- Overall Length
- 13 1/2 in
- Flute Length
- 7 7/8 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Depth x Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 7 7/8 in
- Taper Shank Size
- MT4
- Drill Diameter Tolerance
- +0.0000 in/-0.0015 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Description
Taper Shank Drill Bit, Drill Bit Size 1 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.