This item is Discontinued.
This item is Discontinued.
Tree Bur SF, Double Cut, 6.00mm (Discontinued)
Mfr #
C17524
Zoro #
G4956336
UPC # 697334175247
Country of Origin United States
Category Carbide Burs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17524
- Zoro #
- G4956336
- UPC #
- 697334175247
- Country of Origin
- United States
- Trade Number
- SF-1
- Item
- Carbide Bur
- Shank Material
- Solid Carbide
- Cut Type
- Double
- Head Material
- Carbide
- Material Application
- Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
- Number of Ends
- Single End
- End Type
- Radius
- Head Shape
- Tree
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Material Category Application
- Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Coating
- Bright (Uncoated)
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
- List Number
- 1848
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 15.90mm
- Overall Length
- 50 51/64 mm
- Head Dia.
- 5 63/64 mm
- Shank Dia.
- 6 mm
- Head Length
- 15 29/32 mm
- Wire Rope Length
- 50 51/64 mm
- Length
- 50 51/64 mm
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 5 63/64 mm, Head Length 15 29/32 mm, Included Angle Not Applicable, Overall Length 50 51/64 mm, Trade Number SF-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, List Number 1848, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.